References
Festo:BUB-HGPD-35
Rubix:FESTO-1180950
Manufacturer :1180950
EAN:4052568228088

Documents
Product details : BUB-HGPD-35 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPD-35 Suitable for parallel gripper HGPD. Size=35, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=278 g
Technical specifications
Attributes
| Logistic Weight | 601,3 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder stroke | 8 mm |
| Force | 750 N |
| Cylinder diameter | 35 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
€ 105.37 excl. VAT
/ Each
€ 129.61 incl. VAT
- Available - Delivery date on request