References
Festo:HGWM-12-EO-G7
Rubix:FESTO-185700
Manufacturer :185700
EAN:4052568144647

Documents
Product details : HGWM-12-EO-G7 ANGLE GRIPPER
Angle gripper HGWM-12-EO-G7 Micro, with male thread. Size=12, Max. angular gripper jaw backlash ax,ay=0,5 deg, Max. gripper jaw backlash Sz=0,03 mm, Max. opening angle=18,5 deg, Repetition accuracy, gripper=<= 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Type | angle gripper hgwm-12-eo-g7 185700 |
| Force | 20 N |
| Cylinder diameter | 12 mm |
| Body material | stainless steel |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
€ 199.76 excl. VAT
/ Each
€ 245.70 incl. VAT
- Available - Delivery date on request