Filter Options
CATEGORIES
  • protection, safety & hygiene (1749)
  • fasteners, adhesives & tapes (3)
  • maintenance & repairs (1)
  • 1Brand
  • giss
    (1753)
  • 365 Product(s) with 1.753 variant(s):

    Relevance
    brand logobrand logo
    • giss:887640
    • rubix:GISS-887640
    • ean:3660338410345
    brand logo
    • Coating of the glassesanti-scratch and anti-fog
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    2.33 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:880359
    • rubix:GISS-880359
    • ean:3660338337765
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    4.28 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:840356
    • rubix:GISS-840356
    • ean:3660338056215
    brand logo
    • Coating of the glassesanti-scratch
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    3.98 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • giss:840350
    • rubix:GISS-840350
    • ean:3660338056185
    brand logo
    • Coating of the glasseswithout
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    2.01 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:844921
    • rubix:GISS-844921
    • ean:3660338073922
    brand logo
    • Eyepiece shadecolourless
    • Coating of the glasseswithout
    • Main materialpolycarbonate
    15.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:888437
    • rubix:GISS-888437
    • ean:3660338413209
    brand logo
    • Sizel
    • Main materialpolyethylene
    • Colourwhite
    5.76 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:888379
    • rubix:GISS-888379
    • ean:3660338412660
    brand logo
    • Coating of the glassesanti-scratch and anti-fog
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    4.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:855070
    • rubix:GISS-855070
    • ean:3660338105715
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level3
    2.95 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865651
    • rubix:GISS-865651
    • ean:3660338199004
    brand logo
    • Coating of the glassesanti-scratch and anti-fog
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    7.14 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865637
    • rubix:GISS-865637
    • ean:3660338198939
    brand logo
    • Coating of the glassesanti-scratch and anti-fog
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    7.68 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:880366
    • rubix:GISS-880366
    • ean:3660338337826
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance leveld
    4.77 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:880374
    • rubix:GISS-880374
    • ean:3660338337895
    brand logo
    • Typeglove
    • Size10
    • Cutting resistance leveld
    5.00 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:839963
    • rubix:GISS-839963
    • ean:3660338056178
    brand logo
    • Classffp3
    • Valveyes
    • Typenot foldable
    36.22 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • giss:844924
    • rubix:GISS-844924
    • manufacturer :844924
    • ean:3660338073946
    brand logo
    • Typevisor
    • Coating of the glasseswithout
    7.49 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:856137
    • rubix:GISS-856137
    • ean:3660338114359
    brand logo
    • Single Number Rating SNR29.9 dB
    23.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:880422
    • rubix:GISS-880422
    • ean:3660338338304
    brand logo
    • Size9
    • Length320 mm
    • Chemical protection valueajklmno
    2.43 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:895986
    • rubix:GISS-895986
    • ean:3660338482977
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelf
    8.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865649
    • rubix:GISS-865649
    • ean:3660338198991
    brand logo
    • Coating of the glassesanti-scratch and anti-fog
    • Eyepiece shadecolourless
    • Ocular materialpolycarbonate
    6.03 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • giss:861596
    • rubix:GISS-861596
    • ean:3660338163586
    brand logo
    • Colourblue
    • Main materialpolyethylene
    4.57 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:867733
    • rubix:GISS-867733
    • ean:3660338216572
    brand logo
    • Size10
    • Thermal performance level (EN 407)41xx4x
    • Main materialleather
    7.59 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • giss:861507
    • rubix:GISS-861507
    • ean:3660338162916
    brand logo
    • Main materialpolypropylene
    • Colourwhite
    • Category1
    4.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:867666
    • rubix:GISS-867666
    • ean:3660338216152
    brand logo
    • Size10
    • Thermal performance level (EN 407)413x4x
    • Main materialleather
    6.88 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:887760
    • rubix:GISS-887760
    • ean:3660338411458
    brand logo
    • Colourorange
    • Single Number Rating SNR37 dB
    • Cordedyes
    38.71 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • giss:861517
    • rubix:GISS-861517
    • manufacturer :861517
    • ean:3660338162985
    brand logo
    • Grammage10 g/m²
    • Category1
    6.07 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 365