Cylinder with piston rod Festo DGTZ-GF-32-100-P-A
Cylinder with piston rod Festo
See technical informationReferences
Festo:DGTZ-GF-32-100-P-A
Rubix:FESTO-8100666
Manufacturer :8100666
EAN:4052568471262

Product details : TWIN CYLINDER DGTZ-GF-32-100-P-A
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
€ 447.83 excl. VAT
/ Each
€ 550.83 incl. VAT
- Available - Delivery date on request