References
SMC:CXSM20-175-XB11
Rubix:SMC-CXSM20-175-XB11
EAN:3618035658706

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | guided cylinder |
Documents
Product details : AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x269x64 mm |
|---|---|
| Logistic Weight | 997 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 175 mm |
| Type | guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 437.54 excl. VAT
/ Each
€ 538.17 incl. VAT
- Available - Delivery date on request