References
Festo:DFM-50-200-P-A-KF-F1A
Rubix:FESTO-8118940
Manufacturer :8118940
EAN:4052568560652

Product details : GUIDED DRIVE DFM-50-200-P-A-KF-F1A
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Max. temperature | 60 °C |
| Design size | 50 |
| Series | dfm |
Show UNSPSC/ECL@SS
€ 938.93 excl. VAT
/ Each
€ 1,154.88 incl. VAT
- Available - Delivery date on request