References
Festo:DFM-80-100-P-A-KF
Rubix:FESTO-170963
Manufacturer :170963
EAN:4052568140441

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : DFM-80-100-P-A-KF GUIDED DRIVE
Guide cylinder DFM-80-100-P-A-KF With integrated guide. Centre of gravity Distance from working load to yoke plate=125 mm, Stroke=100 mm, Piston diameter=80 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 9593 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
€ 877.32 excl. VAT
/ Each
€ 1,079.10 incl. VAT
- Available - Delivery date on request