References
SMC:MGPM63-25Z
Rubix:SMC-MGPM63-25Z
Manufacturer :MGPM63-25Z
EAN:3618035894968

Product details : COMPACT GUIDE CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
€ 406.84 excl. VAT
/ Each
€ 500.41 incl. VAT
- Available - Delivery date on request