References
SMC:MGQL12-20
Rubix:SMC-MGQL12-20
Manufacturer :MGQL12-20
EAN:3618035890632

Product details : GUIDED CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
•Compact guide cylinder
•Ball bushing bearing
•Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10mm through 200mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Bore Size: 12mm
Thread Type: Metric (Bore ø12 to ø16) & Rc(PT)
Stroke: 20
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
•Ball bushing bearing
•Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10mm through 200mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Bore Size: 12mm
Thread Type: Metric (Bore ø12 to ø16) & Rc(PT)
Stroke: 20
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x63x58 mm |
|---|---|
| Logistic Weight | 204 g |
| Type | mgq |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
€ 180.97 excl. VAT
/ Each
€ 222.59 incl. VAT
- Available - Delivery date on request