References
Festo:AEVU-50-25-P-A
Rubix:FESTO-156963
Manufacturer :156963
EAN:4052568122065

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : AEVU-50-25-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 701,95 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 245.96 excl. VAT
/ Each
€ 302.53 incl. VAT
- Available - Delivery date on request