References
SMC:C96SDB63-150
Rubix:SMC-C96SDB63-150
Manufacturer :C96SDB63-150
EAN:3618030876754

Product details : PROFILE DESIGN ISO CYLINDER
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion Configurator
Technical specifications
Attributes
| Logistic Weight | 2720 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
€ 170.67 excl. VAT
/ Each
€ 209.92 incl. VAT
- Available - Delivery date on request