References
SMC:CDJP2D6-10D
Rubix:SMC-CDJP2D6-10D
Manufacturer :CDJP2D6-10D
EAN:3618035867108

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
Documents
Product details : PIN CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
€ 36.64 excl. VAT
/ Each
€ 45.07 incl. VAT
- Available - Delivery date on request