References
SMC:AFM20-02-A
Rubix:SMC-AFM20-02-A
Manufacturer :AFM20-02-A
EAN:3618035590426
Product details : MIST SEPARATOR
Modular style Mist Separator
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x97x40 mm |
|---|---|
| Logistic Weight | 102 g |
Show UNSPSC/ECL@SS
€ 29.79 excl. VAT
/ Each
€ 36.64 incl. VAT
- Available - Delivery date on request
