References
SMC:LEY32C-500-R36P1
Rubix:SMC-LEY32C-500-R36P1
Manufacturer :LEY32C-500-R36P1

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : ELECTRIC ACTUATOR ROD TYPE
The rod type electric actuator LEY series has various body sizes with thrust equivalent to 16, 25, and 32 bore size. Direct or bracket mountings are available in three directions or types. Thrust, speed and positioning * can be managed with the use of an optional controller. Possible applications include transfer, opening and shutting, pressing, pushing, and press-fitting.
LEY, Electric Actuator, Rod Type
Strengths
•Selectable mounting method
Easy handling
Product with expansibility
Energy saving
Easy handling
Product with expansibility
Energy saving
Technical specifications
Attributes
| Logistic Weight | 5040 g |
|---|---|
| Type | electric actuator |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
€ 1,250.76 excl. VAT
/ Each
€ 1,538.43 incl. VAT
- Available - Delivery date on request