References
SMC:ECDBX2N25-100
Rubix:SMC-ECDBX2N25-100
EAN:3618036123531

Technical specifications
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Product details : AIR CYLINDER
Technical specifications
Attributes
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Design size | 25 |
| Series | ecdbx2n |
Show UNSPSC/ECL@SS
€ 729.63 excl. VAT
/ Each
€ 897.44 incl. VAT
- Available - Delivery date on request