Pneumatic cylinders and actuators - Accessory SMC EASS500-F06
EASS Safety Speed Control Valve
See technical informationReferences
SMC:EASS500-F06
Rubix:SMC-EASS500-F06
EAN:3618031904753
Product details : MULTI CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
EASS, Safety Speed Control Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x99x38 mm |
|---|---|
| Logistic Weight | 580 g |
Show UNSPSC/ECL@SS
€ 130.81 excl. VAT
/ Each
€ 160.90 incl. VAT
- Available - Delivery date on request
