Pneumatic cylinders and actuators - Accessory Festo EAMM-A-M48-60H
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-M48-60H
Rubix:FESTO-1456614
Manufacturer :1456614
EAN:4052568263287
Documents
Product details : EAMM-A-M48-60H AXIAL KIT
axial kit EAMM-A-M48-60H Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-M48-60H 1456614
Technical specifications
Attributes
| Type | axial assembly |
|---|
Show UNSPSC/ECL@SS
€ 302.52 excl. VAT
/ Each
€ 372.10 incl. VAT
- Available - Delivery date on request