Pneumatic cylinders and actuators - Accessory SMC MY25-16BW-400
Dust Seal Band
See technical informationReferences
SMC:MY25-16BW-400
Rubix:SMC-MY25-16BW-400
Product details : DUST SEAL BAND
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
Strengths
•Mounts: basic, foot, front and rear flange, single or double clevis, and center Trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|
Show UNSPSC/ECL@SS
€ 7.26 excl. VAT
/ Each
€ 8.93 incl. VAT
- Available - Delivery date on request