References
SMC:MKZ-F025
Rubix:SMC-MKZ-F025
EAN:3618036372366
Product details : SPARE PART
Arm for Rotary Clamp Cylinder
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Connection 1 | 1/4 |
| Cylinder diameter | 25 mm |
| Material | aluminium |
| Pressure range | 0,1 - 1 mpa |
| Max. temperature | 70 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
€ 30.54 excl. VAT
/ Each
€ 37.56 incl. VAT
- Available - Delivery date on request
