Compact cylinder SMC CDQ2B100-50DCZ
Double Acting Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQ2B100-50DCZ
Rubix:SMC-CDQ2B100-50DCZ
Manufacturer :00789807
EAN:3618035834131

Technical specifications
| Type | double acting compact cylinder |
|---|---|
| Cylinder stroke | 50 mm |
Documents
Product details : COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Type | double acting compact cylinder |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 217.72 excl. VAT
/ Each
€ 267.80 incl. VAT
- Available - Delivery date on request