References
Festo:AEVU-12-10-P-A
Rubix:FESTO-156931
Manufacturer :156931
EAN:4052568071226

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AEVU-12-10-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 104,5 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 112.21 excl. VAT
/ Each
€ 138.02 incl. VAT
- Available - Delivery date on request