References
SMC:CD76E32-350C-B-X2018
Rubix:SMC-CD76E32-350C-B-X2018
Manufacturer :CD76E32-350C-B-X2018
EAN:3618035444125

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | cylinder |
Documents
Product details : AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
€ 131.66 excl. VAT
/ Each
€ 161.94 incl. VAT
- Available - Delivery date on request