References
SMC:55-CXSM32-50
Rubix:SMC-55-CXSM32-50
EAN:3618030117284
Product details : ATEX CERTIFIED DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistic Weight | 1577 g |
|---|
Show UNSPSC/ECL@SS
€ 360.87 excl. VAT
/ Each
€ 443.87 incl. VAT
- Available - Delivery date on request