References
Festo:CLR-50-20-G-P-A-K11-R8
Rubix:FESTO-535501
Manufacturer :535501
EAN:4052568169121

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : CLR-50-20-G-P-A-K11-R8 LINEAR/SWIVEL CLAMP
Linear/swivel clamp CLR-50-20-G-P-A-K11-R8 clamping system with linear motion, standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=41 mm, Piston diameter=50 mm, Piston rod thread=M10, Clamping stroke=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 1795,5 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
€ 555.84 excl. VAT
/ Each
€ 683.68 incl. VAT
- Available - Delivery date on request