References
Festo:CLR-32-10-R-P-A-B
Rubix:FESTO-543177
Manufacturer :543177
EAN:4052568181512

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : CLR-32-10-R-P-A-B LINEAR/SWIVEL CLAMP
Linear/swivel clamp CLR-32-10-R-P-A-B Clamping system with linear movement, standardised hole pattern to ISO 21287. Total stroke=28 mm, Piston diameter=32 mm, Piston rod thread=M8, Swivel angle=90 deg +/- 2 deg, Clamping stroke=10 mm
Technical specifications
Attributes
| Logistic Weight | 794,7 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
€ 394.08 excl. VAT
/ Each
€ 484.72 incl. VAT
- Available - Delivery date on request