References
SMC:ECDPX2N15-150
Rubix:SMC-ECDPX2N15-150
EAN:3618036123371

Technical specifications
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
Product details : AIR CYLINDER
Technical specifications
Attributes
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
| Design size | 15 |
| Series | cx2/cdbx2/cdpx2 |
Show UNSPSC/ECL@SS
€ 470.30 excl. VAT
/ Each
€ 578.47 incl. VAT
- Available - Delivery date on request