References
SMC:MXQ20-100B
Rubix:SMC-MXQ20-100B
Manufacturer :MXQ20-100B
EAN:3618036351675

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Product details : AIR SLIDE TABLE
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | mxq |
Show UNSPSC/ECL@SS
€ 1,249.53 excl. VAT
/ Each
€ 1,536.92 incl. VAT
- Available - Delivery date on request