References
SMC:ECDBX2N25-150
Rubix:SMC-ECDBX2N25-150
Manufacturer :ECDBX2N25-150
EAN:3618036123517

Technical specifications
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 150 mm |
Product details : AIR CYLINDER
Technical specifications
Attributes
| Type | cylinder slide |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 150 mm |
| Design size | 25 |
Show UNSPSC/ECL@SS
€ 761.74 excl. VAT
/ Each
€ 936.94 incl. VAT
- Available - Delivery date on request