References
SMC:MXS20-30A
Rubix:SMC-MXS20-30A
Manufacturer :MXS20-30A
EAN:3618036337822

Product details : AIR SLIDE TABLE
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 450.61 excl. VAT
/ Each
€ 554.25 incl. VAT
- Available - Delivery date on request