References
Festo:DWB-63-75-Y-A
Rubix:FESTO-549579
Manufacturer :549579
EAN:4052568190965

Documents
Product details : HINGE CYLINDER DWB-63-75-Y-A
Hinge cylinder DWB-63-75-Y-A Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Type | dwb-63-75-y-a hinge cylinder |
Show UNSPSC/ECL@SS
€ 469.56 excl. VAT
/ Each
€ 577.56 incl. VAT
- Available - Delivery date on request