References
Festo:DWA-63-125-Y
Rubix:FESTO-549566
Manufacturer :549566
EAN:4052568190842

Documents
Product details : HINGE CYLINDER DWA-63-125-Y
Hinge cylinder DWA-63-125-Y Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2179 g |
|---|---|
| Type | dwa-63-125-y hinge cylinder |
Show UNSPSC/ECL@SS
€ 448.60 excl. VAT
/ Each
€ 551.78 incl. VAT
- Available - Delivery date on request