Pneumatic cylinders and actuators - Accessory Festo CRHNC-100
CRHNC foot mounting
See technical informationSee documentsReferences
Festo:CRHNC-100
Rubix:FESTO-176942
Manufacturer :176942
EAN:4052568143831

Documents
Product details : CRHNC-100 FOOT MOUNTING
Foot Mounting CRHNC-100 Corrosion resistant. Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Type | foot mounting crhnc-100 |
Show UNSPSC/ECL@SS
€ 174.95 excl. VAT
/ Each
€ 215.19 incl. VAT
- Available - Delivery date on request