Pneumatic cylinders and actuators - Accessory Festo CRFK-M10X1,25
Self-Aligning rod coupler CRFK
See technical informationSee documentsReferences
Festo:CRFK-M10X1,25
Rubix:FESTO-2305778
Manufacturer :2305778
EAN:4052568253295

Documents
Product details : CRFK-M10X1,25 SELF-ALIGNING ROD COUPLER
Self-aligning rod coupler CRFK-M10X1,25 Size=M10x1,25, Corrosion resistance classification CRC=4, Ambient temperature=-20 - 100 °C, Product weight=219 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Self-aligning rod coupler CRFK-M10X1,25 2305778
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Type | flexo coupling |
Show UNSPSC/ECL@SS
€ 118.88 excl. VAT
/ Each
€ 146.22 incl. VAT
- Available - Delivery date on request