Tracing aerosol Rocol CONTRACTOR FUSION YELLOW 750ml
CONTRACTOR Fusion
See technical informationSee documentsReferences
Rocol:CONTRACTOR FUSION YELLOW 750ml
Rubix:ROCOL44081
Manufacturer :44081
EAN:5024747440818
Documents
Product details : CONTRACTOR® FUSION YELLOW 750ML
Up to 90% more paint than similar spot markers
Patented clog-free spray through cap
Non-irritant formula under the CLP regulation
Not harmful to the environment
Not harmful to aquatic life
Effective on damp and 0°C surfaces
One pass system gives excellent, bright, durable markings that are required to last 3 – 6 months
Extra tough 18Bar rated aerosol cans minimises the risk of puncture or failure in high temperatures
Fast drying-touch dry in 5 minutes
Colour coded range for cable, water, gas and electric company use
Suitable for marking surfaces such as asphalt or tarmac, concrete, metals, timber, soil, grass, sand, gravel, artificial/natural stone, brickwork and composites
Evaluated under EC Directive 1272/2008.
Technical specifications
Attributes
| Volume | 750 ml |
|---|---|
| Colour | yellow |
Show UNSPSC/ECL@SS
- Available - Delivery date on request
