References
SMC:CDRQ2BS10-90
Rubix:SMC-CDRQ2BS10-90
Manufacturer :CDRQ2BS10-90
EAN:3618035789790

Documents
Product details : ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
•Low profile.
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 10mm
Thread Type: M5 (10, 15)
Rc 1/8 (20, 30, 40):
Rotation Angle: 90 (80° to 100°)
Air Cushion: Rubber Bumper
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 10mm
Thread Type: M5 (10, 15)
Rc 1/8 (20, 30, 40):
Rotation Angle: 90 (80° to 100°)
Air Cushion: Rubber Bumper
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x64x35 mm |
|---|---|
| Logistic Weight | 125 g |
| Type | compact rotary actuator |
| Cylinder stroke | 90 mm |
| Force | 0.3 N |
| Cylinder diameter | 10 mm |
| Body material | aluminium |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
€ 181.25 excl. VAT
/ Each
€ 222.94 incl. VAT
- Available - Delivery date on request