References
SMC:MQQTB25-35D
Rubix:SMC-MQQTB25-35D
Manufacturer :MQQTB25-35D
EAN:3618036369397

Product details : CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Compact low friction cylinder techn. metal-metal mqq series
Technical specifications
Attributes
| Logistic Weight | 503 g |
|---|---|
| Type | t (standard) |
| Cylinder stroke | 35 mm |
Show UNSPSC/ECL@SS
€ 402.24 excl. VAT
/ Each
€ 494.76 incl. VAT
- Available - Delivery date on request