References
SMC:CRB1BW50-100D
Rubix:SMC-CRB1BW50-100D
Manufacturer :CRB1BW50-100D
EAN:3618035672474

Technical specifications
| Type | rotary actuator/vane style |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : ROT.ACTUATOR SNGL VANE,W/MAGNE
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
C(D)RB1*W50~100, Rotary Actuator, Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x78x67 mm |
|---|---|
| Logistic Weight | 850 g |
| Type | rotary actuator/vane style |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
€ 254.74 excl. VAT
/ Each
€ 313.33 incl. VAT
- Available - Delivery date on request