References
SMC:MQQLB28-30D
Rubix:SMC-MQQLB28-30D
Manufacturer :MQQLB28-30D
EAN:3618036369885
Product details : CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Technical specifications
Attributes
| Logistic Weight | 1241 g |
|---|
Show UNSPSC/ECL@SS
€ 590.70 excl. VAT
/ Each
€ 726.56 incl. VAT
- Available - Delivery date on request
