Compact cylinder SMC MGPL25-25Z

Compact Cylinder

See technical information

References

SMC:MGPL25-25Z
Rubix:SMC-MGPL25-25Z
Manufacturer :00935833
EAN:3618035920186
brand logo

Product details : COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. Thecylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Compact guide cylinder, ball bushing bearing, new style
Strokes: 10 mm through 400 mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
€ 230.00 excl. VAT
/ Each
€ 282.90 incl. VAT
  • Available - ‎Delivery date on request