References
SMC:MGCMB20-200-R
Rubix:SMC-MGCMB20-200-R
Manufacturer :00004101
EAN:3618035932172

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : CYLINDER
The MGC guide cylinder is ideal for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional linear cylinder, and a non-rotation device. Features include standard air cushions, grease nipple, and switch capability. Other features include, slide or ball bushing bearings, compact design, adjustable air cushion, and lightweight guided actuator.
Technical specifications
Attributes
| Logistic Weight | 2900 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 401.43 excl. VAT
/ Each
€ 493.76 incl. VAT
- Available - Delivery date on request