References
Festo:ADN-100-40-A-PPS-A
Rubix:FESTO-577204
Manufacturer :577204
EAN:4052568225582

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : ADN-100-40-A-PPS-A COMPACT CYLINDER
Compact cylinder ADN-100-40-A-PPS-A Stroke=40 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any
Compact cylinder ADN-100-40-A-PPS-A 577204
Technical specifications
Attributes
| Logistic Weight | 2139 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 238.74 excl. VAT
/ Each
€ 293.65 incl. VAT
- Available - Delivery date on request