References
Festo:EG-4-20-PK-2
Rubix:FESTO-15888
Manufacturer :15888
EAN:4052568066703

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : EG-4-20-PK-2 ROUND CYLINDER
Round cylinder EG-4-20-PK-2 Micro Pneumatic Stroke=20 mm, Piston diameter=4 mm, Cushioning=No cushioning, Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistic Weight | 7,38 g |
|---|---|
| Type | round cylinder eg |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 47.45 excl. VAT
/ Each
€ 58.36 incl. VAT
- Available - Delivery date on request