References
Festo:ADN-100-20-A-PPS-A
Rubix:FESTO-577201
Manufacturer :577201
EAN:4052568225551

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADN-100-20-A-PPS-A COMPACT CYLINDER
Compact cylinder ADN-100-20-A-PPS-A Stroke=20 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any
Compact cylinder ADN-100-20-A-PPS-A 577201
Technical specifications
Attributes
| Logistic Weight | 2370 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 225.86 excl. VAT
/ Each
€ 277.81 incl. VAT
- Available - Delivery date on request