References
Festo:AEVULQ-100-25-P-A
Rubix:FESTO-157067
Manufacturer :157067
EAN:4052568122980

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Product details : AEVULQ-100-25-P-A COMPACT CYLINDER
Compact cylinder AEVULQ-100-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 3385 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 595.75 excl. VAT
/ Each
€ 732.77 incl. VAT
- Available - Delivery date on request