References
Festo:ADVULQ-25-40-A-P-A
Rubix:FESTO-156786
Manufacturer :156786
EAN:4052568120399

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Product details : ADVULQ-25-40-A-P-A COMPACT CYLINDER
Compact cylinder ADVULQ-25-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 328 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 186.20 excl. VAT
/ Each
€ 229.03 incl. VAT
- Available - Delivery date on request