Compact cylinder Festo ADNGF-63-25-PPS-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-63-25-PPS-A
Rubix:FESTO-574052
Manufacturer :574052
EAN:4052568221751

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : ADNGF-63-25-PPS-A COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 240.16 excl. VAT
/ Each
€ 295.40 incl. VAT
- Available - Delivery date on request