References
SMC:CQ2B20-15DC
Rubix:SMC-CQ2B20-15DC
Manufacturer :CQ2B20-15DC
EAN:3618035693394

Technical specifications
| Type | compact cylinder d/act non magnetic 20mm bore 15mm stroke |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x39x36 mm |
|---|---|
| Logistic Weight | 132 g |
| Type | compact cylinder d/act non magnetic 20mm bore 15mm stroke |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Material | aluminum alloy |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
€ 33.12 excl. VAT
/ Each
€ 40.74 incl. VAT
- Available - Delivery date on request