Compact cylinder Festo ADNGF-20-10-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-20-10-P-A
Rubix:FESTO-554221
Manufacturer :554221
EAN:4052568198497

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : ADNGF-20-10-P-A COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x37x37 mm |
|---|---|
| Logistic Weight | 172 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 89.56 excl. VAT
/ Each
€ 110.16 incl. VAT
- Available - Delivery date on request