References
SMC:RHCL32-495-DCH1872H
Rubix:SMC-RHCL32-495-DCH1872H
Manufacturer :RHCL32-495-DCH1872H
EAN:3618036245837

Technical specifications
| Type | high power cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 495 mm |
Documents
Product details : HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23. 8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Type | high power cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 495 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 881.51 excl. VAT
/ Each
€ 1,084.26 incl. VAT
- Available - Delivery date on request