References
Festo:ADN-50-70-A-P-A
Rubix:FESTO-572851
Manufacturer :572851
Product details : COMPACT CYLINDER ADN-50-70-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
€ 112.85 excl. VAT
/ Each
€ 138.81 incl. VAT
- Available - Delivery date on request